Clear Polycarbonate Plastic Bar 24" L, 6" W

  • Mfr # BULK-PS-PC-512
  • Zoro # G7844284
product price: 
$
33.49
/ea

Key Features

Material
Polycarbonate
Color
Clear
Length
24"
Width
6"
Tensile Strength (PSI)
9,700 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-PC-512
Zoro #
G7844284
UPC #
193005897284
Country of Origin
Multiple

Dimensions

Length
24"
Width
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
3/8"

Details

Item
Plastic Bar
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Min. Temp. (F)
-40 Degrees F
Max. Temp. (F)
240 Degrees F
Standards
UL 94 V-2
Impact Strength (Lbs.)
14.0 ft. - lbs./in.
Friction Coefficient
0.53
Thickness Tolerance
(-0.025" - +0")
Water Absorption Rating
Good
Plastic Hardness
Rockwell R120
Tensile Strength Rating
Good
Impact Strength Rating
Excellent
Grade
Standard
Water Absorption
0.0013
Shape
Bar
Plastic Clarity
Clear
Plastic Density
0.043 lbs / cu. in.
Friction Rating
Not Slippery
Backing Type
Plain

Description

Polycarbonate Bar, Polycarbonate, Standard, Plastic Length 24 in, Plastic Width 6 in, Plastic Thickness 0.375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews