Clear Polycarbonate Plastic Bar 48" L, 3/4" W

  • Mfr # BULK-PS-PC-460
  • Zoro # G7851214
product price: 
$
5.49
/ea

Key Features

Material
Polycarbonate
Color
Clear
Length
48"
Width
3/4"
Tensile Strength (PSI)
9,700 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PC-460
Zoro #
G7851214
UPC #
193005889234
Country of Origin
Multiple
Item
Plastic Bar
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Impact Strength (Lbs.)
14.0 ft. - lbs./in.
Min. Temp. (F)
-40 Degrees F
Standards
UL 94 V-2
Max. Temp. (F)
240 Degrees F
Friction Coefficient
0.53
Shape
Bar
Thickness Tolerance
(-0.011" - +0")
Water Absorption Rating
Good
Impact Strength Rating
Excellent
Grade
Standard
Plastic Density
0.043 lbs / cu. in.
Plastic Hardness
Rockwell R120
Backing Type
Plain
Friction Rating
Not Slippery
Water Absorption
0.0013
Tensile Strength Rating
Good
Plastic Clarity
Clear
Plastic Thickness Tolerance
+0.008/-0.014 in
Wear Rate
Not Rated
Maximum Temperature
240 Degrees F
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Shore Hardness
88 Shore D
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Impact Strength
14.0 ft-lb/in
Machinability
0%
Light Transmission
87%
Metal Detectable
Not Metal Detectable
Flexural Modulus
2,350 MPa
Minimum Temperature
-40 Degrees F
Dielectric Strength
Not Rated
Weight
0.19 lb
Static-Resistant
Not Static-Resistant
Rockwell Hardness
120 HRR
Tensile Strength
9,700 psi

Dimensions

Length
48"
Width
3/4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Thickness
1/8"
Plastic Width
0.75 in
Plastic Length
4 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.125 in

Description

Polycarbonate Bar, Polycarbonate, Standard, Plastic Length 4 ft, Plastic Width 0.75 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews