Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Plastic Sheet 24" L x 12" W x 1/4" Thick
Mfr # PS-PC-ESD-20
Zoro # G4474184
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Thickness 1/4"
- Plastic Width 12"
- Plastic Length 24"
- Plastic Color Clear
Product Information
- Brand Zoro Select
- MFR # PS-PC-ESD-20
- Zoro # G4474184
- UPC # 193005025403
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 24" |
Nominal Size | 12 in W x 24 in L |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Details
Description
Plastic Sheet, Polycarbonate, Grade Antistatic, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Clear, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.45, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle, Al, 6063, 1/8 In T, 1 1/2 In Leg, 8 ft (63A.125X1.5-96)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 8" W x 1/4" Thick (BULK-PS-UHMW-394)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X3/16C-100)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 120" L x 48" W x 1/4" Thick (BULK-PS-UHMWB-38)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 48" W x 1/4" Thick (BULK-PS-CAC-50)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 96" L x 48" W x 3/8" Thick (PS-PC-SR-5)
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 0.063" Thick (BULK-PS-UHMW-946)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 1/4" Thick (PS-PC-SR-33)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.375" Thick (1ZAL9)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.500" Thick (1ZAX7)
- ZORO SELECT HDPE Plastic Sheet 60" L x 48" W x 3/8" Thick (BULK-PS-PE-477)
- Zoro Select Plastic Sheets