Zoro Select
Clear Polycarbonate Plastic Sheet 96" L x 48" W x 1/4" Thick
Mfr # PS-PC-SR-4
Zoro # G4472337
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$535.99
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Thickness 1/4"
- Plastic Width 48"
- Plastic Length 96"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PS-PC-SR-4
- Zoro # G4472337
- UPC # 193005024802
- Country of Origin Taiwan, Province of China
- Category Plastic Sheets
Dimensions
Plastic Thickness | 1/4" |
Plastic Width | 48" |
Plastic Length | 96" |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 48 in W x 96 in L |
Plastic Width Tolerance | +/-1.000 in |
Description
Plastic Sheet, Polycarbonate, Grade Scratch & UV Resistant, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Clear, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.75" x 0.75" x 0.125" Carbon Steel Angle A36 Hot Rolled (9904)
- ZORO SELECT Clear PVC Tube Stock 50 ft L, 1/2 in Inside Dia, 5/8 in Outside Dia (509296)
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 2 In Leg, 8 Ft L (79079)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 96" L x 48" W x 3/4" Thick (PS-UHMW-ESD-5)
- ZORO SELECT Blue Cast Acrylic Plastic Sheet 12" L x 12" W x 1/4" Thick (PS-CACC-29)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 48" W x 0.063" Thick (1YYP1)
- ZORO SELECT Gray PVC Perforated Sheet 32" L x 48" W x 0.250" Thick (PP250500R688S-48X32)
- ZORO SELECT Black HDPE Plastic Sheet Stock 24" L x 12" W x 1/4" Thick (BULK-PS-PE-834)
- ZORO SELECT White HDPE Sheet Stock 48" L x 48" W x 3/4" Thick (BULK-PS-PE-43)
- ZORO SELECT Orange Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick (PS-CACT-75)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.063" Thick (1ZAK2)
- Zoro Select Plastic Sheets