Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Polycarbonate Plastic Tube 6 ft. L, 4" Dia.

  • Mfr # BULK-PT-PC-64

  • Zoro # G7857803


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Color
Clear
Diameter
4"
Tensile Strength (PSI)
9,700 psi
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PC-64
Zoro #
G7857803
UPC #
193005915810
Country of Origin
China

Dimensions

Length
6 ft.
Diameter
4"
Length Tolerance
(-0.031'' - +0.126'')
Outside Dia. Tolerance
(-0.039'' - +0.039'')
Outside Dia.
4"
Inside Dia. Tolerance
(-0.039'' - +0.039'')
Wall Thickness
1/8"
Inside Dia.
3-3/4"
Plastic Length
6 ft
Outside Diameter Tolerance
+0.181/-0.019 in
Plastic Length Tolerance
-1.000 in
Inside Diameter Tolerance
+0.174/-0.013 in
Inside Diameter
3 3/4 in
Outside Diameter
4 in

Details

Item
Plastic Tube
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Min. Temp. (F)
-40
Standards
UL 94 V-2
Max. Temp. (F)
240
Type
General Purpose
Impact Strength (Lbs.)
14.0 ft.-lbs/in.
Wall Thickness Tolerance
+/-0.040 in
Plastic Hardness
Rockwell R120
Plastic Density
0.043 lbs / cu. in.
Impact Strength Rating
Excellent
Tensile Strength Rating
Good
Water Absorption Rating
Good
Grade
Standard
Water Absorption
0.0013
Friction Coefficient
0.53
Shape
Tube
Plastic Clarity
Clear
Friction Rating
Not Slippery
Impact Strength
14.0 ft-lb/in
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Machinability
70 %
Minimum Temperature
-40 Degrees F
Maximum Temperature
240 Degrees F
Wear Factor
Fair
Tensile Strength
9,700 psi
UV Resistant
No
Comparable To
Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux
Shore Hardness
95 Shore D
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
120 HRR
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Light Transmission
Not Rated

Description

Polycarbonate Tube Stock, Polycarbonate, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 4 in, Inside Diameter 3 3/4 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.