Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Polycarbonate Rectangle Stock 4 ft. L, Thickness: 0.250"

  • Mfr # PS-PC-ESD-92

  • Zoro # G4473210


product price: $35.99
/ea

Key Features

Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-ESD-92
Zoro #
G4473210
UPC #
193005025106
Country of Origin
China

Dimensions

Length
4 ft
Width
2 in
Thickness
0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.25 in
Nominal Size
2 in W x 48 in L
Plastic Width
2 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
4 ft

Details

Item
Polycarbonate Bar
Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Antistatic
Temp. Range
-40 Degrees to 240 Degrees F
Durometer
Rockwell R120
Tensile Strength
9,500 psi
Impact Strength Rating
Excellent
Corrosion and Chemical Resistance
Fair
Friction Rating
Slippery
Friction Coefficient
0.45
UV Resistant
No
Water Absorption Rating
Good
Wear Factor
Fair
Plastic Hardness Rating
Hard
Water Absorption
0.13 %
Plastic Clarity
Clear
Minimum Temperature
-40 Degrees F
Machinability
70 %
Plastic Density
0.043 lb/cu in
Impact Strength
16.0 ft-lb/in
Temperature Range
-40 Degrees to 240 Degrees F
Plastic Hardness
Rockwell R120
Maximum Temperature
240 Degrees F
Plastic Thickness Tolerance
+0.01/-0.024 in
Backing Type
No Backing
Standards
Not Rated
Weight
1.03 lb
Flexural Modulus
Not Rated
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Light Transmission
Not Rated
Dielectric Strength
Not Rated
Shore Hardness
88 Shore D
Metal Detectable
Not Metal Detectable
Rockwell Hardness
120 HRR
Static-Resistant
Static-Resistant

Description

Polycarbonate Bar, Polycarbonate, Antistatic, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.45, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.