This item is Discontinued.

Zoro Select Clear Polyester Film Stock 1,600 ft. L x 36" W x 0.003" Thick BULK-PF-PET-4

Clear Polyester Film Stock 1,600 ft. L x 36" W x 0.003" Thick (Discontinued)

  • Mfr # BULK-PF-PET-4
  • Zoro # G8082086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PF-PET-4
Zoro #
G8082086
UPC #
193005408596
Country of Origin
China

Dimensions

Plastic Thickness
0.003"
Plastic Width
36"
Plastic Length
1,600 ft.
Thickness
0.003"
Length
1600 ft.
Width
36"
Nominal Size
36 in W x 1600 ft L

Details

Item
Film Stock
Plastic Material
Polyester
Plastic Color
Clear
Max. Temp. (F)
300 Degrees F
Min. Temp. (F)
-50 Degrees F
Color
Clear
Operating Temp. Range
-50 Degrees to 300 Degrees F
Tensile Strength
8,900 psi
Material Type
Standard
Material
Polyester
Wear Factor
Fair
Backing Type
Plain
Water Absorption Rating
Good
Plastic Hardness
Rockwell R125
Friction Rating
Very Slippery
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Minimum Temperature
-50 Degrees F
Impact Strength Rating
Poor
Plastic Clarity
Clear
Plastic Hardness Rating
Hard
Plastic Density
0.05 lb/cu in
Grade
Standard
Shape
Films & Rolls
Temperature Range
-50 Degrees to 300 Degrees F
Maximum Temperature
300 Degrees F
Machinability
Good

Description

Film Stock, Polyester, Grade Standard, Plastic Length 1,600 ft, Plastic Width 36 in, Plastic Thickness 0.003 in, Clear, Plastic Clarity Clear, Temperature Range -50 Degrees to 300 Degrees F, Plastic Density 0.05 lb/cu in, Plastic Hardness Rockwell R125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.