Shop All Plastic Sheets
Zoro Select
Clear Polyester Film Stock 10 ft. L x 36" W x 0.005" Thick
Mfr # BULK-PF-PET-35
Zoro # G8079383
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polyester
- Plastic Thickness 0.005 in
- Plastic Width 36 in
- Plastic Length 10 ft
- Plastic Color Clear
Product Information
- Brand Zoro Select
- MFR # BULK-PF-PET-35
- Zoro # G8079383
- UPC # 193005408671
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 36 in |
Plastic Length | 10 ft |
Width | 36" |
Length | 10 ft. |
Nominal Size | 36 in W x 10 ft L |
Details
Description
Film Stock, Polyester, Grade Standard, Plastic Length 10 ft, Plastic Width 36 in, Plastic Thickness 0.005 in, Clear, Plastic Clarity Clear, Temperature Range -50 Degrees to 300 Degrees F, Plastic Density 0.05 lb/cu in, Plastic Hardness Rockwell R125
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.75" Aluminum Square Bar 6061-T6511-Extruded (1119)
- PRECISION BRAND Arbor Shim, Stl, 0.0470x3/4 ID, PK10 (24176)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 2" W (BULK-RS-S40-93)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 5/8 in Dia. (10468_36_0)
- ZORO SELECT Red Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick (PS-CACT-63)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.500" Thick (1ZAN1)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.375" Thick (BULK-PS-PC-619)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.250" Thick (3HMN3)
- ZORO SELECT Clear Polycarbonate Sheet Stock 60" L x 48" W x 3/32" Thick (BULK-PS-PS-568)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 32" L x 16" W x 1/2" Thick (BULK-PS-UHMW-438)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 120" L x 48" W x 3/8" Thick (BULK-PS-UHMW-537)
- Zoro Select Plastic Sheets