Clear PVC Tubing -1/8" ID x 3/16" OD x 25 Ft. L

  • Mfr # ZUSA-HT-99

  • Zoro # G4423598


product price:  $6.65
/ea

Key Features

Tube Material
PVC
Inside Dia.
1/8 in
Outside Dia.
3/16 in
Wall Thickness
0.031 in
Max. Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-99
Zoro #
G4423598
UPC #
193005156503
Country of Origin
China

Dimensions

Inside Dia.
1/8 in
Outside Dia.
3/16 in
Wall Thickness
0.031 in
Tube Length
25 ft
Tube Bend Radius
3/8 in
Inside Diameter
1/8 in
Bend Radius
3/8 in
Outside Diameter
3/16 in
Overall Length
25 ft

Details

Tube Material
PVC
Max. Pressure
20 psi
Tube Color
Clear
Item
Tubing
Standards
FDA, NSF 51
Color
Clear
Temp. Range
-50 Degrees to 150 Degrees F
Material
PVC
Application
Beverage, Food, Water
Durometer
65A
Flexibility
Semi-Flexible
Reinforcement
Not Reinforced
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Stripe Color
No Stripe
Minimum Operating Temperature
-50 Degrees F
Hardness
Shore A 65
Maximum Operating Pressure
20 psi
Chemical Compatibility
Resistance Properties
Hardening Resistant, Swelling Resistant
Jacket Color
No Jacket
Fitting Compatibility
Barbed
Vacuum Rated
Not Rated for Vacuum
Tube Form
Coil
Peristaltic Pump Compatible
Yes
For Environment
Chemical
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Maximum Operating Temperature
140 Degrees F
Food Application
Food and Beverage
Jacket Material
No Jacket
Flow Application
Dairy, Food and Beverage, Pharmaceutical
For Fluid Type
Beverages, Fuel, Lubricant
System of Measurement
Inch
Autoclavable
No
Clarity
Clear
Industry Application
Laboratory
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 65, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/16 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.