Clear PVC Tubing -3/8" ID x 1/2" OD x 25 Ft. L

  • Mfr # ZUSA-HT-104

  • Zoro # G4423659


product price:  $18.19
/ea

Key Features

Tube Material
PVC
Inside Dia.
3/8 in
Outside Dia.
1/2 in
Wall Thickness
0.063 in
Max. Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-104
Zoro #
G4423659
UPC #
193005139155
Country of Origin
China

Dimensions

Inside Dia.
3/8 in
Outside Dia.
1/2 in
Wall Thickness
0.063 in
Tube Length
25 ft
Tube Bend Radius
5/8 in
Bend Radius
5/8 in
Overall Length
25 ft
Outside Diameter
1/2 in
Inside Diameter
3/8 in

Details

Tube Material
PVC
Max. Pressure
20 psi
Tube Color
Clear
Item
Tubing
Standards
FDA, NSF 51
Material
PVC
Color
Clear
Temp. Range
-50 Degrees to 150 Degrees F
Application
Beverage, Food, Water
Durometer
65A
Flexibility
Semi-Flexible
Reinforcement
Not Reinforced
Clarity
Clear
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
System of Measurement
Inch
Minimum Operating Temperature
-50 Degrees F
Vacuum Rated
Not Rated for Vacuum
Chemical Compatibility
Stripe Color
No Stripe
Peristaltic Pump Compatible
No
For Fluid Type
Beverages, Fuel, Lubricant
Industry Application
Laboratory
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Maximum Operating Pressure
20 psi
Hardness
Shore A 65
Tube Form
Coil
Jacket Color
No Jacket
Food Application
Food and Beverage
Autoclavable
No
For Environment
Chemical
Fitting Compatibility
Barbed
Maximum Operating Temperature
140 Degrees F
Resistance Properties
Hardening Resistant, Swelling Resistant
Jacket Material
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 65, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.