Colorless PVC Type 1 PVC Sheet 96" L x 48" W x 1/8" Thick

  • Mfr # BULK-PS-PVC-608

  • Zoro # G700398947


product price:  $212.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1/8"
Plastic Color
Clear
Max. Temp. (F)
120 Degrees F
Min. Temp. (F)
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PVC-608
Zoro #
G700398947
UPC #
193005067762
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
48"
Plastic Length
96"
Nominal Size
48 in W x 96 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
PVC Sheet
Plastic Material
PVC Type 1
Plastic Color
Clear
Max. Temp. (F)
120 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Colorless
Tensile Strength
7,200 psi
Operating Temp. Range
32 Degrees to 120 Degrees F
Impact Strength
0.48 ft-lb/in
Material Type
Standard
Material
PVC Type 1
Standards
Not Rated
UV Resistant
No
Maximum Temperature
120 Degrees F
Shape
Rectangle
Grade
Standard
Corrosion and Chemical Resistance
Excellent
Water Absorption Rating
Excellent
Plastic Thickness Tolerance
+0.035/-0.049 in
Plastic Clarity
Clear
Friction Rating
Not Slippery
Plastic Density
0.051 lb/cu in
Wear Factor
Fair
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Minimum Temperature
32 Degrees F
Machinability
Not Rated
Water Absorption
0.03 %
Plastic Hardness Rating
Hard
Temperature Range
32 Degrees to 120 Degrees F
Backing Type
No Backing
Plastic Hardness
Rockwell R115
Friction Coefficient
Not Rated
Dielectric Strength
Not Rated
Elongation
16 %
Flexural Modulus
Not Rated
UV-Resistant
Not UV-Resistant
Shore Hardness
85 Shore D
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
Not Rated
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
115 HRR
Weight
24.77 lb
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Product Form
Sheet

Description

PVC Sheet, PVC Type 1, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 7,200 psi, Impact Strength 0.48 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.03 Percent, Temperature Range 32 Degrees to 120 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.