Colorless PVC Type 1 PVC Sheet 24" L x 24" W x 1/8" Thick

  • Mfr # BULK-PS-PVC-611

  • Zoro # G400398940


product price:  $32.19
/ea

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1/8"
Plastic Color
Clear
Max. Temp. (F)
120 Degrees F
Min. Temp. (F)
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PVC-611
Zoro #
G400398940
UPC #
193005067793
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
PVC Sheet
Plastic Material
PVC Type 1
Plastic Color
Clear
Max. Temp. (F)
120 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Colorless
Standards
Not Rated
Tensile Strength
7,200 psi
Operating Temp. Range
32 Degrees to 120 Degrees F
Material
PVC Type 1
Impact Strength
0.48 ft-lb/in
Material Type
Standard
Water Absorption Rating
Excellent
Backing Type
No Backing
Shape
Square
Friction Rating
Not Slippery
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Plastic Density
0.051 lb/cu in
Corrosion and Chemical Resistance
Excellent
Plastic Thickness Tolerance
+0.035/-0.049 in
Machinability
Not Rated
Wear Factor
Fair
Plastic Clarity
Clear
Grade
Standard
Tensile Strength Rating
Good
Plastic Hardness
Rockwell R115
Temperature Range
32 Degrees to 120 Degrees F
Maximum Temperature
120 Degrees F
UV Resistant
No
Minimum Temperature
32 Degrees F
Water Absorption
0.03 %
Friction Coefficient
Not Rated
Shore Hardness
85 Shore D
Rockwell Hardness
115 HRR
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Elongation
16 %
FDA Compliance
Not FDA Compliant
Weight
3.1 lb
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Light Transmission
Not Rated
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant

Description

PVC Sheet, PVC Type 1, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 7,200 psi, Impact Strength 0.48 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.03 Percent, Temperature Range 32 Degrees to 120 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.