Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless PVC Type 1 PVC Sheet 96" L x 48" W x 3/16" Thick

  • Mfr # BULK-PS-PVC-614

  • Zoro # G000398982


product price: $323.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
3/16"
Plastic Color
Clear
Max. Temp. (F)
120 Degrees F
Min. Temp. (F)
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-614
Zoro #
G000398982
UPC #
193005067823
Country of Origin
China

Dimensions

Plastic Thickness
3/16"
Plastic Width
48"
Plastic Length
96"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
48 in W x 96 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
PVC Sheet
Plastic Material
PVC Type 1
Plastic Color
Clear
Max. Temp. (F)
120 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Colorless
Operating Temp. Range
32 Degrees to 120 Degrees F
Material
PVC Type 1
Tensile Strength
7,200 psi
Material Type
Standard
Standards
Not Rated
Impact Strength
0.48 ft-lb/in
Water Absorption
0.03 %
Plastic Thickness Tolerance
+0.054/-0.036 in
Plastic Density
0.051 lb/cu in
Maximum Temperature
120 Degrees F
Impact Strength Rating
Poor
Plastic Clarity
Clear
Tensile Strength Rating
Good
Minimum Temperature
32 Degrees F
UV Resistant
No
Plastic Hardness
Rockwell R115
Backing Type
No Backing
Friction Rating
Not Slippery
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Excellent
Machinability
Not Rated
Wear Factor
Fair
Shape
Rectangle
Water Absorption Rating
Excellent
Grade
Standard
Temperature Range
32 Degrees to 120 Degrees F
Friction Coefficient
Not Rated
UV-Resistant
Not UV-Resistant
Dielectric Strength
Not Rated
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Light Transmission
Not Rated
Weight
37.16 lb
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Rockwell Hardness
115 HRR
Product Type
Plastic Sheet
Shore Hardness
85 Shore D
Elongation
16 %
Coefficient of Thermal Expansion
Not Rated

Description

PVC Sheet, PVC Type 1, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.1875 in, Colorless, Plastic Clarity Clear, Tensile Strength 7,200 psi, Impact Strength 0.48 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.03 Percent, Temperature Range 32 Degrees to 120 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.