Colorless PVC Type 1 PVC Sheet 24" L x 12" W x 3/16" Thick

  • Mfr # BULK-PS-PVC-616

  • Zoro # G100398943


product price: $28.79
/ea

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
3/16"
Plastic Color
Clear
Max. Temp. (F)
120 Degrees F
Min. Temp. (F)
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-616
Zoro #
G100398943
UPC #
193005067847
Country of Origin
China

Dimensions

Plastic Thickness
3/16"
Plastic Width
12"
Plastic Length
24"
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
PVC Sheet
Plastic Material
PVC Type 1
Plastic Color
Clear
Max. Temp. (F)
120 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Colorless
Material
PVC Type 1
Impact Strength
0.48 ft-lb/in
Material Type
Standard
Operating Temp. Range
32 Degrees to 120 Degrees F
Standards
Not Rated
Tensile Strength
7,200 psi
Tensile Strength Rating
Good
Water Absorption Rating
Excellent
Temperature Range
32 Degrees to 120 Degrees F
Impact Strength Rating
Poor
Friction Rating
Not Slippery
Wear Factor
Fair
Plastic Thickness Tolerance
+0.054/-0.036 in
Machinability
Not Rated
Maximum Temperature
120 Degrees F
Plastic Density
0.051 lb/cu in
Corrosion and Chemical Resistance
Excellent
Plastic Hardness Rating
Hard
Minimum Temperature
32 Degrees F
UV Resistant
No
Grade
Standard
Water Absorption
0.03 %
Plastic Clarity
Clear
Plastic Hardness
Rockwell R115
Backing Type
No Backing
Shape
Rectangle
Friction Coefficient
Not Rated
Coefficient of Thermal Expansion
Not Rated
Light Transmission
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Weight
2.33 lb
Flexural Modulus
Not Rated
Elongation
16 %
Rockwell Hardness
115 HRR
Product Form
Sheet
Shore Hardness
85 Shore D
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant

Description

PVC Sheet, PVC Type 1, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.1875 in, Colorless, Plastic Clarity Clear, Tensile Strength 7,200 psi, Impact Strength 0.48 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.03 Percent, Temperature Range 32 Degrees to 120 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.