Colorless PVC Type 1 PVC Sheet 24" L x 24" W x 3/16" Thick

  • Mfr # BULK-PS-PVC-617

  • Zoro # G700398916


product price: $52.69
/ea

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
3/16"
Plastic Color
Clear
Max. Temp. (F)
120 Degrees F
Min. Temp. (F)
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-617
Zoro #
G700398916
UPC #
193005067854
Country of Origin
China

Dimensions

Plastic Thickness
3/16"
Plastic Width
24"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
PVC Sheet
Plastic Material
PVC Type 1
Plastic Color
Clear
Max. Temp. (F)
120 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Colorless
Operating Temp. Range
32 Degrees to 120 Degrees F
Material
PVC Type 1
Tensile Strength
7,200 psi
Impact Strength
0.48 ft-lb/in
Material Type
Standard
Standards
Not Rated
Temperature Range
32 Degrees to 120 Degrees F
Backing Type
No Backing
Friction Rating
Not Slippery
Plastic Hardness
Rockwell R115
Minimum Temperature
32 Degrees F
Plastic Hardness Rating
Hard
Wear Factor
Fair
Plastic Density
0.051 lb/cu in
Plastic Clarity
Clear
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Machinability
Not Rated
Water Absorption
0.03 %
Maximum Temperature
120 Degrees F
Water Absorption Rating
Excellent
Plastic Thickness Tolerance
+0.054/-0.036 in
Corrosion and Chemical Resistance
Excellent
UV Resistant
No
Shape
Square
Grade
Standard
Friction Coefficient
Not Rated
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Weight
4.65 lb
Elongation
16 %
Rockwell Hardness
115 HRR
Dielectric Strength
Not Rated
Light Transmission
Not Rated
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Shore Hardness
85 Shore D

Description

PVC Sheet, PVC Type 1, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.1875 in, Colorless, Plastic Clarity Clear, Tensile Strength 7,200 psi, Impact Strength 0.48 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.03 Percent, Temperature Range 32 Degrees to 120 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.