Zoro Homepage

Clear Rectangle Stock 24 in L x 2 in W x 0.5 in Thick

  • Mfr # BULK-PS-CAC-173

  • Zoro # G302663948


product price: $13.79
/ea

Key Features

Plastic Thickness
0.5 in
Plastic Width
2 in
Plastic Length
24 in
Color
Colorless
Plastic Clarity
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-173
Zoro #
G302663948
UPC #
193005034856
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.5 in
Plastic Width
2 in
Plastic Length
24 in
Plastic Length Tolerance
+/-1.000 in
Thickness
0.5 in
Width
2 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 24 in L
Length
2 ft

Details

Item
Acrylic Bar
Color
Colorless
Plastic Clarity
Clear
Grade
Standard
Friction Coefficient
0.8
Plastic Hardness Rating
Hard
Water Absorption
0.4 %
Plastic Density
0.043 lb/cu in
Impact Strength
0.3 ft-lb/in
Machinability
Not Rated
Durometer
Rockwell M95
Maximum Temperature
190 Degrees F
Plastic Thickness Tolerance
+0.013/-0.048 in
Minimum Temperature
40 Degrees F
Water Absorption Rating
Poor
Friction Rating
Not Slippery
Plastic Hardness
Rockwell M95
Material
Acrylic
Temperature Range
40 Degrees to 190 Degrees F
UV Resistant
Yes
Shape
Rectangular
Tensile Strength Rating
Good
Wear Factor
Fair
Tensile Strength
9,000 psi
Standards
UL 94 HB
Impact Strength Rating
Poor
Temp. Range
40 Degrees to 190 Degrees F
Corrosion and Chemical Resistance
Fair
Backing Type
No Backing
Weight
1.1 lb
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
85 Shore D
Metal Detectable
Not Metal Detectable
Fabrication
Cast
Light Transmission
93 %
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
Rockwell Hardness
95 HRM
Scratch-Resistant
Scratch-Resistant
UV-Resistant
UV-Resistant

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.5 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.