Shop ZORO SELECT

Clear Scratch-Resistant Acrylic Sheets &

  • Mfr # MC-600 HP(tm) ACRYLIC
  • Zoro # G723357648

product price: 
$
47.59
/ea
Sold in multiples of 32 for $1,522.88

Key Features

Weight
3.11 lb
Minimum Temperature
-40 Degrees F
Filler Material
Acrylic
Flexural Modulus
475,000 psi
Water Absorption
0.4 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MC-600 HP(tm) ACRYLIC
Zoro #
G723357648
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
12 in
Plastic Thickness
0.5 in
Plastic Length
12 in

Details

Item
Clear Scratch-Resistant Acrylic Sheets & Bars - Clear Cast Acrylic Sheets & Bars
Weight
3.11 lb
Minimum Temperature
-40 Degrees F
Filler Material
Acrylic
Flexural Modulus
475,000 psi
Water Absorption
0.4 %
Dielectric Strength
17 kV/mm
FDA Compliance
21 CFRS 177.1010
UV-Resistant
UV-Resistant
Material
Acrylic
Maximum Temperature
180 Degrees F
Light Transmission
92 %
Fabrication
Extruded
Shore Hardness
70 Shore D
Tensile Strength
10,000 psi
Standards
ASTM D1003, ASTM D1044, ASTM D1525, ASTM D256, ASTM D635, ASTM D638, ASTM D648, ASTM D695, ASTM D696, ASTM D790, ASTM D792, UL 94
Backing Type
Acrylic Adhesive
Minimum Adhesive Temperature
-20 Degrees F
Static-Resistant
Not Static-Resistant
Rockwell Hardness
95 HRM
Scratch-Resistant
Scratch-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
3.5 x 10^-5
Plastic Clarity
Clear
Friction Coefficient
0.5
Maximum Adhesive Temperature
-250 Degrees F
Color
Colorless
Impact Strength
0.4 ft-lb/in
Shape
Square

Description

Clear Scratch-Resistant Acrylic Sheets & Bars - Clear Cast Acrylic Sheets & Bars, Acrylic, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.5 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.