Clear Scratch-Resistant Acrylic Sheets &

  • Mfr # MC-600 HP(tm) ACRYLIC
  • Zoro # G123360736
product price: 
$
149.99
/ea
Sold in multiples of 8 for $1,199.92
Free Shipping & Returns

Key Features

UV-Resistant
UV-Resistant
Minimum Adhesive Temperature
-20 Degrees F
Plastic Length
24 in
Plastic Thickness
0.25 in
Flexural Modulus
475,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MC-600 HP(tm) ACRYLIC
Zoro #
G123360736
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
24 in
Plastic Thickness
0.25 in
Plastic Width
24 in

Details

UV-Resistant
UV-Resistant
Minimum Adhesive Temperature
-20 Degrees F
Flexural Modulus
475,000 psi
Weight
6.22 lb
Shore Hardness
70 Shore D
Item
Clear Scratch-Resistant Acrylic Sheets & Bars - Clear Cast Acrylic Sheets & Bars
Backing Type
Acrylic Adhesive
Maximum Temperature
180 Degrees F
Impact Strength
0.4 ft-lb/in
FDA Compliance
21 CFRS 177.1010
Rockwell Hardness
95 HRM
Material
Acrylic
Coefficient of Thermal Expansion
3.5 x 10^-5
Scratch-Resistant
Scratch-Resistant
Plastic Clarity
Clear
Standards
ASTM D1003, ASTM D1044, ASTM D1525, ASTM D256, ASTM D635, ASTM D638, ASTM D648, ASTM D695, ASTM D696, ASTM D790, ASTM D792, UL 94
Friction Coefficient
0.5
Filler Material
Acrylic
Fabrication
Extruded
Maximum Adhesive Temperature
-250 Degrees F
Color
Colorless
Tensile Strength
10,000 psi
Shape
Square
Static-Resistant
Not Static-Resistant
Minimum Temperature
-40 Degrees F
Water Absorption
0.4 %
Light Transmission
92 %
Dielectric Strength
17 kV/mm
Metal Detectable
Not Metal Detectable

Description

Clear Scratch-Resistant Acrylic Sheets & Bars - Clear Cast Acrylic Sheets & Bars, Acrylic, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent

Ratings & reviews