Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Clear Tube Grease Gun Barrel, Green Ends 44C484

Clear Tube Grease Gun Barrel, Green Ends (Discontinued)

  • Mfr # 44C484
  • Zoro # G5059311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44C484
Zoro #
G5059311
UPC #
190735831779
Country of Origin
China

Dimensions

Size
10 2/3 in

Details

Sub-Category
Grease Gun Barrels
Item
Grease Gun Barrel
For Use With
Westward Clear Grease Guns and Most Lincoln and Alemite Grease Guns (Not For Use with Aviation Grease)
Features
14 oz See-Thru Shatterproof Barrel, Anodized Green End Caps
Connection
2.280 x 16 UN
Accessory Type
Clear Grease Gun Barrel with Green Ends
Color
Clear
Clear Barrel End Color
Green

Description

Black Tube Grease Gun Barrel, 10.7 In.Fitting End (In.) 2.280 x 16 UNFeatures See-Thru Shatterproof Barrel, Anodized Green End Caps, For Use With Westward Clear Grease Guns and Most Lincoln and Alemite Grease Guns

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.