Clear, Wash Bottle, PK3

  • Mfr # F11642-0624

  • Zoro # G4052307


product price:  $35.69
/pk 3, $11.90/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
53 mm
Capacity
500mL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F11642-0624
Zoro #
G4052307
UPC #
-
Country of Origin
United States

Dimensions

Diameter
53 mm
Body Diameter
53 mm
Mouth Size
Wide

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
500mL
Labware Body Color
Clear
Labware Closure Material
Polypropylene
Labware Capacity - Metric
500 mL
Labware Body Material
LDPE
Cap Material
Polypropylene
Vented/Nonvented
Vented
Labware Basic Material
Plastic
Opacity
Translucent
Cap Color
Yellow
Labware Imprinting
Isopropanol
Venting
Vented
Labware Capacity - English
16 oz
Labware Closure Color
Yellow
Wash Bottle Style
Standard Spout
Spout Style
Vented Spout
Color
Clear
Labware Clarity
Translucent
Bottle Material
LDPE
Imprinting
Isopropanol
Standards
29 CFR 1910.1200, OSHA
Closure Style
Screw On
Body Color
White
Closure Color
Yellow
Capacity - Metric
500 mL
Clarity
Transparent
Numbers of Bottles Included
3
Basic Material
Plastic
Body Material
LDPE
Closure Included
Yes
Product Type
Wash Bottle
Capacity - English
16 fl oz

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting Isopropanol, Capacity - English 16 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Vented Spout, Product Type Wash Bottle, Body Color White, Body Diameter 53 mm, Closure Color Yellow, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Clear, Closure Style Screw-On, Numbers of Bottles Included 3, Standards 29 CFR 1910.1200, OSHA, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.