Clearance Bar, 7-3/8"O.D., 96"L, Yellow/Red
Mfr # HTGRD796YR
Zoro # G7770275
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Overall Length
96 in
Material
Polyethylene
Includes
Eye Hooks, Graphics Kit: (2) Sets of Numbers
Outside Dia.
7 3/8 in
Color
Yellow/Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTGRD796YR
Zoro #
G7770275
UPC #
696859081583
Country of Origin
United States
Dimensions
Overall Length
96 in
Outside Dia.
7 3/8 in
Outside Diameter
7 3/8 in
Details
Item
Clearance Bar
Material
Polyethylene
Includes
Eye Hooks, Graphics Kit: (2) Sets of Numbers
Color
Yellow/Red
Includes Mounting Hardware
Mounting Hardware Included
Use Location
Indoor, Outdoor
Stripe Color
Red
Description
Clearance Bar, Outside Dia. 7 3/8 in, Overall Length 96 in, Material HDPE, Color Yellow, Includes (2) Eye Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.