Clearance Bar with Graphics, 5 In. Dia.
Mfr # HTGRD480YR
Zoro # G6438153
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Overall Length
80 in
Material
Polyethylene
Includes
(2) Eye Bolts for Installation. Custom Graphics Kit Includes the Word Clearance Plus: (2) Sets of Numbers 0-9,Foot Indicator and Inch Indicator
Outside Dia.
5 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTGRD480YR
Zoro #
G6438153
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
80 in
Outside Dia.
5 in
Outside Diameter
5 in
Details
Item
Clearance Bar with Custom Graphics Kit
Material
Polyethylene
Includes
(2) Eye Bolts for Installation. Custom Graphics Kit Includes the Word Clearance Plus: (2) Sets of Numbers 0-9,Foot Indicator and Inch Indicator
Color
Yellow
Stripe Color
Red
Includes Mounting Hardware
Mounting Hardware Included
Use Location
Indoor, Outdoor
Description
Clearance Bar with Custom Graphics Kit, Outside Dia. 5 in, Overall Length 80 in, Material HDPE, Color Yellow, Includes (2) Eye Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.