Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Pin, 1/4 in Dia, Free Cutting Steel, 25 PK

  • Mfr # U39798.025.0275

  • Zoro # G3393166


product price: $9.29
/pk 25, $0.37/ea

Key Features

Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Diameter
1/4 in
Shank Length
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39798.025.0275
Zoro #
G3393166
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/4 in
Shank Length
2-3/4 in
Length
2 3/4 in
Head Diameter
3/8 in
Head Diameter Tolerance
+0.01/-0.005 in
Minimum Hole Size
0.088 in
Maximum Hole Size
0.094 in
Maximum Usable Length
2 39/64 in

Details

Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Material
Free Cutting Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Meets/Exceeds
ASME B18.8.1
Standards
ASME B18.8.1
Dimensional Standards
ASME B18.8.1
Manufacturer Location
Globally Sourced
Pack Size
Small Pack

Description

Clevis Pin,2.75 in L 0.25in dia,PK25, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 2 39/64 in, Maximum Hole Size 0.094 in, Minimum Hole Size 0.088 in, Number of Holes 1, Shank Length 2 3/4 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.005 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.