Shop All Clevis Pins
Zoro Select
Standard Clevis Pin, 5/8 in Pin Dia, 2 in Shank Lg, Steel, Plain Finish, 5 PK
Mfr # U39797.062.0200
Zoro # G3393875
product price: $11.89
/pk 5, $2.38/ea
$11.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39797.062.0200
- Zoro # G3393875
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 5/8 in |
Fastener Length | 2 in |
Length | 2 in |
Maximum Usable Length | 1 49/64 in |
Minimum Hole Size | 0.151 in |
Pin Diameter | 5/8 in |
Dimensional Standards | ASME B18.8.1 |
Shank Length | 2 in |
Head Diameter Tolerance | +0.01/-0.008 in |
Head Diameter | 13/16 in |
Maximum Hole Size | 0.156 in |
Details
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 13/16 in, Maximum Usable Length 1 49/64 in, Maximum Hole Size 0.156 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 2 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.008 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Toggle Bolt, 2-1/4" L, Steel, 50 PK (04114)
- ERICKSON Locknut/Stopscrew, 200DA/01 STYLE/HEX (LN201)
- TAMPER-PRUF SCREWS #10-24 x 1/2 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400200)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07000.080.0030)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0250)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0325)
- ZORO SELECT Clevis Pin, Stl, 5/16x2 1/2 L, PK25 (WWG-CLPZ-243)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.500x6 In (WWG-CLPZ-153)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0400)
- ZORO SELECT 3/16x1 S.S. GROOVED CLEVIS (WWG-CLPGSRR-038)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 3/4x4 1/2 L (WWG-CLP-270)
- Zoro Select Clevis Pins