Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Clipboard, Letter Size, Plastic, Yellow (Discontinued)

  • Mfr # 21673
  • Zoro # G316344611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21673
Zoro #
G316344611
UPC #
044357216738
Country of Origin
United States

Description

Clipboard, File Size - Clipboard Letter, Clip Capacity 1 in, Clip Type High Capacity, Color Family - Clipboard Yellow, Color Yellow, Storage Opening Type Not Applicable, Basic Material Plastic, Specific Material Plastic, Width 9 in, Height 13 1/4 in, Sheet Size 8-1/2 in x 11 in, Sheet Capacity 1 in, Storage Capacity 1 in, Features 50 Percent Post-Consumer Waste, Inch and Metric Ruler Edge, Clipboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.