This item is Discontinued.

Zoro Select Closed Head Bucket, 5 gal, Gray 2203 W/CAP

This item is Discontinued.

Zoro Select

Closed Head Bucket, 5 gal, Gray (Discontinued)

Mfr # 2203 W/CAP
Zoro # G7593565
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2203 W/CAP
Zoro #
G7593565
UPC #
-
Country of Origin
Unknown

Dimensions

Bucket/Pail Height
13 5/8 in
Overall Depth
13 5/8 in
Overall Height
14 in

Details

Capacity
5 gal
Color
Gray
Material
Steel
Item
Bucket
For Use With
Non-Hazardous Materials
Standards
1A1/Y1.6/275
Includes
Top Handle
Product Type
Bucket
Includes Handle
Yes
Bucket Material
Steel

Description

Bucket, Product Type Bucket, Capacity 5 gal, Material Steel, Includes Handle Yes, Color Gray, Overall Depth 13 5/8 in, Standards 1A1/Y1.6/275

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.