Closed Head Transport Drum, Polyethylene, 35 gal., Unlined, Yellow (Discontinued)
- Mfr # 4HPJ9
- Zoro # G7979851
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4HPJ9
Zoro #
G7979851
UPC #
-
Country of Origin
Unknown
Dimensions
Outside Dia.
20 3/4 in
Overall Height
31 3/4 in
Inside Dia.
19 1/2 in
Details
Drum Item
Transport Drum
Primary Drum Material
Polyethylene
Drum Head Type
Closed Head
Drum Volume Capacity
35 gal
Lined/Unlined
Unlined
Drum Color
Yellow
Item
Transport Drum
Drum Lid Closure
Lever Lock Ring
Standards
FDA Approved
Weight
16 lb
Volume Capacity
35 gal.
Features
Liquid Drain Vents Molded into Top Chime
Description
Transport Drum, Drum Head Type Closed Head, Overall Height 31 3/4 in, Volume Capacity 35 gal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.