
Closet Pole, Steel, Chrome, 1 5/16 in dia.
Mfr # 859YE7
Zoro # G016484648
product price: $27.25
/eaKey Features
Color
Gray
Overall Diameter
1 5/16 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
859YE7
Zoro #
G016484648
UPC #
-
Country of Origin
China
Dimensions
Overall Diameter
1 5/16 in
Details
Color
Gray
Material
Steel
Item
Closet Pole
Description
Closet Pole, 96in,Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.