Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cnvrtbl Hnd Trck, 600 lb., 42 x 12"

  • Mfr # 4HRG5

  • Zoro # G7071172


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Overall Height
52 in
Overall Length
39"
Overall Width
21 in
Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HRG5
Zoro #
G7071172
UPC #
733351013916
Country of Origin
Multiple

Dimensions

Overall Height
52 in
Overall Length
39"
Overall Width
21 in
Wheel Diameter
5 in
Platform Size
12 in W x 39 in L x 42 in H
Folded Width
12 in
Caster Width
1 1/4 in
Noseplate Width
18 in
Folded Height
53 1/2 in
Folded Depth
11 1/2 in
Wheel Width
3 1/2 in
Overall Depth
39 in
Caster Dia.
5 in
Noseplate Depth
7 1/2 in
Nose Plate Depth
7 1/2 in
Nose Plate Width
18 in
Handle Height
52 in
Axle-Mounted Wheel Dia.
10 in
Caster Wheel Dia.
5 in
Overall Depth as Hand Truck
39 in
Nose Plate Thickness
1/4 in
Platform Width
12 in
Overall Width as Hand Truck
21 in
Platform Height
10 5/8 in
Nose Plate WxD
18 in x 7 1/2 in
Overall Height as Hand Truck
52 in
Platform Length
39 in
Axle Dia.
5/8 in
Axle-Mounted Wheel Width
3 1/2 in
Caster Wheel Width
1 1/4 in

Details

Material
Aluminum
Color
Silver
Load Capacity
800 lb
Item
Convertible Hand Truck
Wheel Type
Pneumatic
Handle Type
Dual
Assembled
Yes
Wheel Material
Rubber
Caster Material
Thermoplastic Rubber
Wheel Bearings
Ball
Horizontal Load Cap.
800 lb
Caster Type
Swivel
Vertical Load Cap.
600 lb
Hand Truck Handle Type
Continuous Frame Dual Pin
Finish
Powder Coated
Includes
5" Caster
Number of Casters
2
Type
Convertible
Includes Stair Climber
Without Stair Climber
Frame Type
Flat Back
Includes Foot Assist
Without Foot Assist
Axle-Mounted Wheel/Tread Material
Rubber
Nose Plate Type
Solid Straight
Includes Lever Pushoff
Without Lever Pushoff
Nose Plate Material
Aluminum
Caster Wheel/Tread Material
Thermoplastic Rubber
Nose Plate Profile
Beveled
Frame Material
Aluminum
Caster Wheel Type
Swivel
Non-Marking Axle-Mounted Wheels
No
Axle-Mounted Wheel Type
Pneumatic
Caster/Wheel Mounting Location
Standard
Includes Wheel Fenders
With Wheel Fenders
Load Capacity as Hand Truck
600 lb
Non-Marking Casters/Wheels
No
Caster/Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Load Capacity as Platform Truck
800 lb
Brake Type
No Caster Brake
Release Type
Hand Lever
Weight
38 lb
Caster Frame Material
Steel
Hub Position
Offset
Frame Finish
Powder Coated
Axle-Mounted Wheel Bearings
Ball Bearing
Series
Aluminum Convertible

Description

Convertible Hand Truck, Load Capacity as Hand Truck 600 lb, Load Capacity as Platform Truck 800 lb, Platform Height 10 5/8 in, Platform Length 39 in, Platform Width 12 in, Nose Plate Depth 7 1/2 in, Nose Plate Width 18 in, Nose Plate Type Solid Straight, Nose Plate Profile Beveled, Frame Finish Powder Coated, Frame Material Aluminum, Frame Type Flat Back, Handle Type Dual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.