This item is Discontinued.

Zoro Select Coat and Garment Rack, 10 Ends, Black 1HEZ7

Coat and Garment Rack, 10 Ends, Black (Discontinued)

  • Mfr # 1HEZ7
  • Zoro # G3215107
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1HEZ7
Zoro #
G3215107
UPC #
190735401736
Country of Origin
China

Dimensions

Depth
1 3/4 in
Hook Height
3 3/4 in
Overall Length
30 1/2 in
Hook Base Width
30 3/8 in
Width
30-1/2"
Length
30-1/2"
Height
3-3/4"

Details

Finish
Painted
Item
Garment and Coat Rack
Material
Steel
Color
Black
Hook Item
Double Point Hook
Hook Type
Clothing
Basic Hook Material
Steel
Hardware
Included
Number of Hooks
5
Points Per Hook
2
Hook Finish
Painted
Projection
1 3/4 in
Weight
505
Fastening Method
Screw Mount
Includes
Screws
Mounting
Wall-Mounted
Points per Hook
2
Type
10 Hook Ends

Description

Double Point Hook, Fastening Method Screw Mount, Points per Hook 2, Number of Hooks 5, Basic Hook Material Steel, Hook Finish Painted, Hook Height 3 3/4 in, Hook Base Width 30 3/8 in, Projection 1 3/4 in, Black, Depth 1 3/4 in, Weight 505, Includes Screws, Hardware Included, Mounting Wall-Mounted, Overall Length 30 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.