Shop All Threaded Shank Drill Bits
Zoro Select
Cobalt Threaded Shank Drill, Short, #10
Mfr # 16W797
Zoro # G6133197
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #10
- Decimal Equivalent 0.1935
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Zoro Select
- MFR # 16W797
- Zoro # G6133197
- UPC # 190735392393
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #10 |
Shank Size | 1/4"-28 |
Flute Length | 9/16 in |
Overall Length | 1 1/2 in |
Wire Size | #10 |
Shank Thread Size | 1/4"-28 |
Details
Description
Threaded Shank Drill Bit, Drill Bit Size #10, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.1935
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/8x24 In (48-20-7609)
- PROTO 1/2 in Drive Impact Socket 11 mm Size, Standard Socket, black oxide (J7411M)
- DIABLO Saw Blade, 7" Blade Dia., 7/8" Arbor Hole (DDD070DIA101F)
- KRAFT TOOL Cement Finish Trowel, Pro-Form, 20x4" (CF231PF)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #21 (16W812)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #10 (16W775)
- ZORO SELECT Threaded Shank Drill, Long, 5/16 (16W757)
- ZORO SELECT Threaded Shank Drill Bit, #40, OAL 1, M2 (16W716)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, #21 (16W789)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #30 (16W808)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, #40 (16W782)
- Zoro Select Drill Bits