Coiled Spring Pin, 11 mm Outside Dia, 23 mm L, Steel, 10 PK
Mfr # M39140.100.0022
Zoro # G3421997
product price: $10.19
/pk 10, $1.02/eaKey Features
Pin Type
Coiled
System of Measurement
Metric
Pin Diameter
11 mm
Material
Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M39140.100.0022
Zoro #
G3421997
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
11 mm
Shank Length
23 mm
Outside Dia.
10 mm
Overall Length
22mm
Nominal Diameter
10 mm
Chamfer Diameter
9.75 mm
Usable Length
22 mm
Fits Minimum Hole Diameter
9.85 mm
Shank Length Tolerance
+/-0.500 mm
Fits Maximum Hole Diameter
10 mm
Chamfer Length (Min.)
2.5 mm
Details
Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
D7343, ISO8750
Rockwell Hardness
HV30 420-560
End Type
Chamfered
Manufacturer Location
Globally Sourced
Description
Coiled Spring Pin, 10mm dia,22mm L,Coiled,PK10, System of Measurement Metric, Pin Diameter 10 mm, Pin Type Coiled, Material Steel, Finish Plain, Usable Length 22 mm, End Type Chamfered, Chamfer Diameter 9.75 mm, Fits Minimum Hole Diameter 9.85 mm, Fits Maximum Hole Diameter 10 mm, Shank Length 22 mm, Minimum Chamfer Length 2.5 mm, Nominal Diameter 10 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Rockwell Hardness HV30 420-560
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.