Zoro Homepage

COLD FINISH, LEADED, ROD

  • Mfr # 14r4.25-12

  • Zoro # G815827820


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108
Length Tolerance
+0.25 in/0 in
Rockwell Hardness
4 HRC
Machinability
160 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14r4.25-12
Zoro #
G815827820
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.25 in/0 in
Outside Diameter Tolerance
0 in/-0.005 in
Overall Length
12 in
Outside Diameter
4 1/4 in

Details

Material
Carbon Steel
Standards
ASTM A108
Item
Carbon Steel Rod
Rockwell Hardness
4 HRC
Machinability
160 %
Tolerance Rating
Undersized
Brinell Hardness
149 BHN
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
78,000 psi
Fabrication
Cold Drawn
System of Measurement
Inch
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized
Shape
Rod
Yield Strength
65,000 psi
Straightness Tolerance
+/-0.0625 in per 3 ft
Elongation
18 %
Material Grade
12L14
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill

Description

COLD FINISH, LEADED, ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.