Zoro Homepage

COLD FINISH, LEADED, ROD

  • Mfr # 14r4.25-9

  • Zoro # G115827841


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+0.188 in/0 in
Material
Carbon Steel
Standards
ASTM A108
Mechanical Finish
Mill
Straightness Tolerance
+/-0.0625 in per 3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14r4.25-9
Zoro #
G115827841
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.188 in/0 in
Overall Length
9 in
Outside Diameter
4 1/4 in
Outside Diameter Tolerance
0 in/-0.005 in

Details

Material
Carbon Steel
Item
Carbon Steel Rod
Standards
ASTM A108
Mechanical Finish
Mill
Straightness Tolerance
+/-0.0625 in per 3 ft
Material Grade
12L14
Shape
Rod
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Drawn
Heat Treatment
No Heat Treatment
Tolerance Rating
Undersized
Yield Strength
65,000 psi
Rockwell Hardness
4 HRC
Heat Treatable
Heat Treatable
Elongation
18 %
Machinability
160 %
System of Measurement
Inch
Tensile Strength
78,000 psi
Galvanized
Not Galvanized
Brinell Hardness
149 BHN

Description

COLD FINISH, LEADED, ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.