COLD FINISH, LOW CARBON, ROD
Mfr # 18r4.25-9
Zoro # G615827839
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Standards
ASTM A108
Length Tolerance
+0.188 in/0 in
Yield Strength
54,000 psi
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18r4.25-9
Zoro #
G615827839
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+0.188 in/0 in
Overall Length
9 in
Outside Diameter Tolerance
0 in/-0.005 in
Outside Diameter
4 1/4 in
Details
Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108
Yield Strength
54,000 psi
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Undersized
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized
Elongation
15 %
Fabrication
Cold Drawn
Tensile Strength
64,000 psi
Brinell Hardness
122 BHN
Straightness Tolerance
Not Rated
Material Grade
1018
Rockwell Hardness
5 HRC
Mechanical Finish
Mill
Shape
Rod
Machinability
62 %
Heat Treatment
No Heat Treatment
Description
COLD FINISH, LOW CARBON, ROD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.