Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COLD FINISH, LOW CARBON, ROD

  • Mfr # 18r4.5-36

  • Zoro # G915827799


product price: $407.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Length Tolerance
+/-1 in
Material
Carbon Steel
Standards
ASTM A108
Straightness Tolerance
Not Rated
Machinability
62 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18r4.5-36
Zoro #
G915827799
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Outside Diameter
4 1/2 in
Outside Diameter Tolerance
0 in/-0.005 in
Overall Length
36 in

Details

Material
Carbon Steel
Standards
ASTM A108
Item
Carbon Steel Rod
Straightness Tolerance
Not Rated
Machinability
62 %
Shape
Rod
Tolerance Rating
Undersized
Brinell Hardness
122 BHN
Elongation
15 %
Heat Treatable
Heat Treatable
Heat Treatment
No Heat Treatment
Rockwell Hardness
5 HRC
Galvanized
Not Galvanized
Yield Strength
54,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
System of Measurement
Inch
Material Grade
1018
Tensile Strength
64,000 psi
Fabrication
Cold Drawn

Description

COLD FINISH, LOW CARBON, ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.