Zoro Homepage

COLD FINISH, LOW CARBON, ROD

  • Mfr # 18r4.75-9

  • Zoro # G115827780


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A108
Material
Carbon Steel
Length Tolerance
+0.188 in/0 in
Elongation
15 %
Yield Strength
54,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18r4.75-9
Zoro #
G115827780
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.188 in/0 in
Outside Diameter
4 3/4 in
Outside Diameter Tolerance
0 in/-0.005 in
Overall Length
9 in

Details

Standards
ASTM A108
Material
Carbon Steel
Item
Carbon Steel Rod
Elongation
15 %
Yield Strength
54,000 psi
Tensile Strength
64,000 psi
Brinell Hardness
122 BHN
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
1018
Shape
Rod
Rockwell Hardness
5 HRC
Galvanized
Not Galvanized
Straightness Tolerance
Not Rated
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Tolerance Rating
Undersized
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Fabrication
Cold Drawn
Machinability
62 %

Description

COLD FINISH, LOW CARBON, ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.