Zoro Homepage

COLD FINISH, LOW CARBON, ROD

  • Mfr # 18r5-12

  • Zoro # G015827095


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Length Tolerance
+0.25 in/0 in
Standards
ASTM A108
Overall Length
12 in
Yield Strength
54,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18r5-12
Zoro #
G015827095
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.25 in/0 in
Overall Length
12 in
Outside Diameter Tolerance
0 in/-0.005 in
Outside Diameter
5 in

Details

Material
Carbon Steel
Standards
ASTM A108
Item
Carbon Steel Rod
Yield Strength
54,000 psi
Shape
Rod
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Brinell Hardness
122 BHN
Machinability
62 %
Straightness Tolerance
Not Rated
Rockwell Hardness
5 HRC
Fabrication
Cold Drawn
Tensile Strength
64,000 psi
Heat Treatment
No Heat Treatment
Tolerance Rating
Undersized
Material Grade
1018
System of Measurement
Inch
Galvanized
Not Galvanized
Elongation
15 %
Includes Material Certificate
Material Certificate with Lot Number

Description

COLD FINISH, LOW CARBON, ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.