Zoro Homepage

COLD FINISH, LOW CARBON, ROD

  • Mfr # 18r5-6

  • Zoro # G315827818


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A108
Length Tolerance
+0.125 in/0 in
Material
Carbon Steel
Outside Diameter
5 in
Elongation
15 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18r5-6
Zoro #
G315827818
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Outside Diameter
5 in
Outside Diameter Tolerance
0 in/-0.005 in
Overall Length
6 in

Details

Standards
ASTM A108
Item
Carbon Steel Rod
Material
Carbon Steel
Elongation
15 %
Shape
Rod
Mechanical Finish
Mill
Yield Strength
54,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
5 HRC
Tensile Strength
64,000 psi
Machinability
62 %
Heat Treatable
Heat Treatable
System of Measurement
Inch
Material Grade
1018
Tolerance Rating
Undersized
Brinell Hardness
122 BHN
Straightness Tolerance
Not Rated
Heat Treatment
No Heat Treatment
Galvanized
Not Galvanized
Fabrication
Cold Drawn

Description

COLD FINISH, LOW CARBON, ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.