COLD FINISH, LOW CARBON, ROD
Mfr # 18r5-9
Zoro # G715827845
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM A108
Length Tolerance
+0.188 in/0 in
Material
Carbon Steel
Tolerance Rating
Undersized
Shape
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18r5-9
Zoro #
G715827845
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+0.188 in/0 in
Outside Diameter Tolerance
0 in/-0.005 in
Outside Diameter
5 in
Overall Length
9 in
Details
Standards
ASTM A108
Item
Carbon Steel Rod
Material
Carbon Steel
Tolerance Rating
Undersized
Shape
Rod
Heat Treatment
No Heat Treatment
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
1018
Yield Strength
54,000 psi
Mechanical Finish
Mill
Elongation
15 %
Galvanized
Not Galvanized
Rockwell Hardness
5 HRC
Tensile Strength
64,000 psi
Straightness Tolerance
Not Rated
Machinability
62 %
Brinell Hardness
122 BHN
Heat Treatable
Heat Treatable
System of Measurement
Inch
Fabrication
Cold Drawn
Description
COLD FINISH, LOW CARBON, ROD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.