COLD FINISH, LOW CARBON, ROD
Mfr # 18r.812-36
Zoro # G715827777
product price: $19.19
/eaKey Features
Material
Carbon Steel
Length Tolerance
+/-3 in
Standards
ASTM A108
Tolerance Rating
Undersized
Includes Material Certificate
Material Certificate with Lot Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18r.812-36
Zoro #
G715827777
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-3 in
Outside Diameter Tolerance
0 in/-0.002 in
Outside Diameter
13/16 in
Overall Length
36 in
Details
Material
Carbon Steel
Standards
ASTM A108
Item
Carbon Steel Rod
Tolerance Rating
Undersized
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Yield Strength
54,000 psi
Shape
Rod
Mechanical Finish
Mill
System of Measurement
Inch
Material Grade
1018
Tensile Strength
64,000 psi
Heat Treatment
No Heat Treatment
Rockwell Hardness
5 HRC
Machinability
62 %
Brinell Hardness
122 BHN
Galvanized
Not Galvanized
Elongation
15 %
Fabrication
Cold Drawn
Straightness Tolerance
Not Rated
Description
COLD FINISH, LOW CARBON, ROD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.