Zoro Homepage

COLD FINISH, MEDIUM CARBON ROD

  • Mfr # 45r4.75-12

  • Zoro # G915827829


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+0.25 in/0 in
Standards
ASTM A108
Material
Carbon Steel
Outside Diameter Tolerance
0 in/-0.005 in
Outside Diameter
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45r4.75-12
Zoro #
G915827829
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.25 in/0 in
Outside Diameter Tolerance
0 in/-0.005 in
Outside Diameter
4 3/4 in
Overall Length
12 in

Details

Standards
ASTM A108
Item
Carbon Steel Rod
Material
Carbon Steel
Yield Strength
77,000 psi
Brinell Hardness
183 BHN
Galvanized
Not Galvanized
Rockwell Hardness
12 HRC
Tolerance Rating
Undersized
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Shape
Rod
Tensile Strength
90,000 psi
Elongation
17 %
Machinability
65 %
Straightness Tolerance
+/-0.125 in per 3 ft
Heat Treatable
Heat Treatable
Fabrication
Cold Drawn
Material Grade
1045
System of Measurement
Inch

Description

COLD FINISH, MEDIUM CARBON ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.