Zoro Homepage

COLD FINISH, MEDIUM CARBON ROD

  • Mfr # 45r5-6

  • Zoro # G202716102


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A108
Material
Carbon Steel
Alloy Type
1045
Finish
Unfinished
Machining Finish
Mill Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45r5-6
Zoro #
G202716102
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Length
6 in
Diameter Tolerance
+0.000/-0.006 in
Diameter
5 in
Overall Length
6 in
Outside Diameter Tolerance
0 in/-0.005 in
Outside Diameter
5 in

Details

Item
Carbon Steel Rod
Standards
ASTM A108
Material
Carbon Steel
Alloy Type
1045
Finish
Unfinished
Machining Finish
Mill Finish
Type
General Purpose
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
+/-0.125 in per 3 ft
Hardness Scale
RC
Typical Yield Strength (PSI)
77,000 psi
Brinell Hardness
183 BHN
Heat Treatable
Heat Treatable
Yield Strength
77,000 psi
Fabrication
Cold Drawn
Tolerance Rating
Undersized
Mechanical Finish
Mill
Material Grade
1045
Heat Treatment
No Heat Treatment
Shape
Rod
Rockwell Hardness
12 HRC
System of Measurement
Inch
Tensile Strength
90,000 psi
Application
General Purpose
Machinability
65 %
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Impact-Resistant, Wear-Resistant
Galvanized
Not Galvanized
Elongation
17 %

Description

COLD FINISH, MEDIUM CARBON ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.