COLD FINISH, STRESS PROOF, ROD
Mfr # 44r4.25-36
Zoro # G315827801
product price: $720.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Standards
ASTM A108, ASTM A311
Length Tolerance
+/-1 in
Material
Carbon Steel
Tensile Strength
115,000 psi
Heat Treatment
No Heat Treatment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44r4.25-36
Zoro #
G315827801
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-1 in
Outside Diameter Tolerance
0 in/-0.005 in
Outside Diameter
4 1/4 in
Overall Length
36 in
Details
Standards
ASTM A108, ASTM A311
Item
Carbon Steel Rod
Material
Carbon Steel
Tensile Strength
115,000 psi
Heat Treatment
No Heat Treatment
Material Grade
1144
Galvanized
Not Galvanized
Fabrication
Cold Drawn
Tolerance Rating
Undersized
Includes Material Certificate
Material Certificate with Lot Number
Machinability
76 %
Heat Treatable
Heat Treatable
Elongation
10 %
Rockwell Hardness
24 HRC
Straightness Tolerance
Not Rated
System of Measurement
Inch
Mechanical Finish
Mill
Shape
Rod
Brinell Hardness
252 BHN
Yield Strength
100,000 psi
Description
COLD FINISH, STRESS PROOF, ROD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.