Zoro Homepage

COLD FINISH, STRESS PROOF, ROD

  • Mfr # 44r4.5-6

  • Zoro # G415827831


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+0.125 in/0 in
Standards
ASTM A108, ASTM A311
Material
Carbon Steel
Mechanical Finish
Mill
Outside Diameter
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44r4.5-6
Zoro #
G415827831
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Outside Diameter
4 1/2 in
Outside Diameter Tolerance
0 in/-0.005 in
Overall Length
6 in

Details

Item
Carbon Steel Rod
Standards
ASTM A108, ASTM A311
Material
Carbon Steel
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Machinability
76 %
Material Grade
1144
Tensile Strength
115,000 psi
Elongation
10 %
Straightness Tolerance
Not Rated
Tolerance Rating
Undersized
Galvanized
Not Galvanized
Shape
Rod
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
100,000 psi
Fabrication
Cold Drawn
Rockwell Hardness
24 HRC
System of Measurement
Inch
Brinell Hardness
252 BHN
Heat Treatable
Heat Treatable

Description

COLD FINISH, STRESS PROOF, ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.