Zoro Homepage

COLD FINISH, STRESS PROOF, ROD

  • Mfr # 44r4.5-9

  • Zoro # G415827794


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A108, ASTM A311
Length Tolerance
+0.188 in/0 in
Material
Carbon Steel
Material Grade
1144
Brinell Hardness
252 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44r4.5-9
Zoro #
G415827794
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.188 in/0 in
Outside Diameter
4 1/2 in
Overall Length
9 in
Outside Diameter Tolerance
0 in/-0.005 in

Details

Standards
ASTM A108, ASTM A311
Item
Carbon Steel Rod
Material
Carbon Steel
Material Grade
1144
Brinell Hardness
252 BHN
Elongation
10 %
Rockwell Hardness
24 HRC
System of Measurement
Inch
Shape
Rod
Mechanical Finish
Mill
Fabrication
Cold Drawn
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
100,000 psi
Tensile Strength
115,000 psi
Tolerance Rating
Undersized
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized
Machinability
76 %
Straightness Tolerance
Not Rated

Description

COLD FINISH, STRESS PROOF, ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.