Shop ZORO SELECT
See all product information
Create Account
Cold Rolled Bar
Mfr # CF1018/1251-120
Zoro # G215771556
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Elongation
15 %
Overall Width
1 in
Material
Carbon Steel
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF1018/1251-120
- Zoro #
- G215771556
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Flat Bar
- Elongation
- 15 %
- Material
- Carbon Steel
- Heat Treatable
- Heat Treatable
- Fabrication
- Cold Rolled
- Standards
- ASTM A108
- Resistance Properties
- Wear-Resistant
- Brinell Hardness
- 126 BHN
- Yield Strength
- 70,000 psi
- Machinability
- 100 %
- Heat Treatment
- No Heat Treatment
- Material Grade
- 1018
- Tolerance Rating
- Standard
- Galvanized
- Not Galvanized
- Tensile Strength
- 85,000 psi
- Shape
- Flat
- Rockwell Hardness
- 80 HRB
- Includes Material Certificate
- No Certificates Included
- System of Measurement
- Inch
- Flatness Tolerance
- Not Rated
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.125 in, Thickness Tolerance Not Applicable, Overall Length 10 ft, Overall Width 1 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat