Shop ZORO SELECT
See all product information
Create Account
Cold Rolled Bar
Mfr # CF1018/1251500-144
Zoro # G915771542
product price:Â
$
46.29
/ea
Key Features
Width Tolerance
+/-0.125 in
Flatness Tolerance
Not Rated
Brinell Hardness
126 BHN
Heat Treatment
No Heat Treatment
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF1018/1251500-144
- Zoro #
- G915771542
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Flat Bar
- Flatness Tolerance
- Not Rated
- Brinell Hardness
- 126 BHN
- Heat Treatment
- No Heat Treatment
- Material
- Carbon Steel
- Includes Material Certificate
- No Certificates Included
- Rockwell Hardness
- 80 HRB
- Resistance Properties
- Wear-Resistant
- Tensile Strength
- 85,000 psi
- Material Grade
- 1018
- Elongation
- 15 %
- System of Measurement
- Inch
- Yield Strength
- 70,000 psi
- Heat Treatable
- Heat Treatable
- Shape
- Flat
- Machinability
- 100 %
- Standards
- ASTM A108
- Tolerance Rating
- Standard
- Fabrication
- Cold Rolled
- Galvanized
- Not Galvanized
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.125 in, Thickness Tolerance Not Applicable, Overall Length 12 ft, Overall Width 1 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat