Shop ZORO SELECT
See all product information
Create Account
Cold Rolled Bar
Mfr # CF1018/375750-144
Zoro # G815770188
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Machinability
100 %
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Overall Length
12 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF1018/375750-144
- Zoro #
- G815770188
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Flat Bar
- Machinability
- 100 %
- Heat Treatment
- No Heat Treatment
- System of Measurement
- Inch
- Includes Material Certificate
- No Certificates Included
- Shape
- Flat
- Rockwell Hardness
- 80 HRB
- Tolerance Rating
- Standard
- Brinell Hardness
- 126 BHN
- Standards
- ASTM A108
- Tensile Strength
- 85,000 psi
- Elongation
- 15 %
- Heat Treatable
- Heat Treatable
- Material
- Carbon Steel
- Resistance Properties
- Wear-Resistant
- Galvanized
- Not Galvanized
- Material Grade
- 1018
- Flatness Tolerance
- Not Rated
- Yield Strength
- 70,000 psi
- Fabrication
- Cold Rolled
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.375 in, Thickness Tolerance Not Applicable, Overall Length 12 ft, Overall Width 3/4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat