Shop ZORO SELECT
See all product information
Create Account
Cold Rolled Bar
Mfr # CF1018/2501375-132
Zoro # G015769951
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Elongation
15 %
Rockwell Hardness
80 HRB
Machinability
100 %
Standards
ASTM A108
Brinell Hardness
126 BHN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF1018/2501375-132
- Zoro #
- G015769951
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Flat Bar
- Elongation
- 15 %
- Rockwell Hardness
- 80 HRB
- Machinability
- 100 %
- Standards
- ASTM A108
- Brinell Hardness
- 126 BHN
- Material Grade
- 1018
- Includes Material Certificate
- No Certificates Included
- Tensile Strength
- 85,000 psi
- Yield Strength
- 70,000 psi
- Flatness Tolerance
- Not Rated
- Resistance Properties
- Wear-Resistant
- Material
- Carbon Steel
- Shape
- Flat
- System of Measurement
- Inch
- Heat Treatable
- Heat Treatable
- Galvanized
- Not Galvanized
- Fabrication
- Cold Rolled
- Heat Treatment
- No Heat Treatment
- Tolerance Rating
- Standard
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.25 in, Thickness Tolerance Not Applicable, Overall Length 11 ft, Overall Width 1 3/8 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat